Aero Manufacturing 4TGSX-3036 36"W x 30"D Stainless Steel Workbench, 2-3/4" Backsplash
See all 409 items in product family

Aero Manufacturing 4TGSX-3036 36"W x 30"D Stainless Steel Workbench, 2-3/4" Backsplash

Item #: WBB202717

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 570.00
Product Information
Customer Review
Product Q&A
Accessories
Economy Workbench 2-3/4" Backsplash Galv. 36"W x 30"D

This Stainless Steel Workbench with 2-3/4" Backsplash, Galvanized Legs and Crossbracing features a 16GA 430 Type Stainless Steel Top measuring 36"W x 30"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER4TGSX-3036
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs and Crossbracing
    • BRANDAero Manufacturing
    • TOP SERIES430
    • LEG QUANTITY4