Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3TGS-24120 120"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf
See all 409 items in product family

Aero Manufacturing 3TGS-24120 120"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf

Item #: WBB203605

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,243.00
Product Information
Customer Review
Product Q&A
Deluxe Workbench 2-3/4" Backsplash Galv. Steel Undershelf 120"W x 24"D

This Stainless Steel Workbench with 2-3/4" Backsplash features a 16GA 304 Type Stainless Steel Top measuring 120"W x 24"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • LEG QUANTITY6
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY CUBIC FEET13 (.37 cu. m)
    • BRANDAero Manufacturing
    • TOP SERIES304
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • MANUFACTURERS PART NUMBER3TGS-24120
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • WIDTH INCHES120 (304.8 cm)
    • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)
    • GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.