Aero Manufacturing 1TGB-24144 144"W x 24"D Stainless Steel Workbench with 10" Backsplash
See all 136 items in product family

Aero Manufacturing 1TGB-24144 144"W x 24"D Stainless Steel Workbench with 10" Backsplash

Item #: WBB203143

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,039.00
Product Information
Customer Review
Product Q&A
Accessories
Aerospec Workbench 10" Backsplash 144"W x 24"D

This Stainless Steel Workbench with 10" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 144"W x 24"D. Three sides have a "V" countertop edge to eliminate spillage. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER1TGB-24144
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • TOP SERIES304
    • LEG QUANTITY6
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • CAPACITY CUBIC FEET39 (1.1 cu. m)
    • UNDERSTRUCTURE16 Gauge Stainless Steel legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • BRANDAero Manufacturing
    • BACKSPLASH HEIGHT INCHES10 (25.4 cm)