Aero Manufacturing 2TGB3096T100 96"W X 30"D 14 Gauge Stainless Workbench w/ Shelf & Center Sink
See all 36 items in product family

Aero Manufacturing 2TGB3096T100 96"W X 30"D 14 Gauge Stainless Workbench w/ Shelf & Center Sink

Item #: WB250183C

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,591.00
Product Information
Customer Review
Product Q&A
HEAVY-DUTY WORK BENCH
WITH SINK AND STAINLESS STEEL UNDERSTRUCTURE

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with stainless steel legs. 18-gauge adjustable lower shelf for added storage. Features a 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing.
Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. 96" long bench. Meets NSF and ISDA standards.
Image shown with sink on left. Note: Benches with Sink are Non-Returnable.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPE14 Gauge Stainless Steel
    • GAUGE14
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • SINKCenter
    • BRANDAero Manufacturing
    • UNDERSTRUCTUREGalvanized