Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Sink on Right Side

Aero Manufacturing 4TGB3048/T100 48"W x 30"D 16 Ga. Stainless Steel Workbench w/ Shelf & Center Sink
See all 36 items in product family

Aero Manufacturing 4TGB3048/T100 48"W x 30"D 16 Ga. Stainless Steel Workbench w/ Shelf & Center Sink

Item #: WB250192C

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,108.00
Product Information
Customer Review
Product Q&A
ECONOMY WORK BENCH
WITH SINK AND GALVANIZED UNDERSTRUCTURE

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 16-gauge, 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion. 18-gauge adjustable lower shelf for added storage. Features a 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing.
Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. 48" long bench. Meets NSF and ISDA standards.
Image shown with sink on right. Note: Benches with Sink are Non-Returnable.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPE16 Gauge Stainless Steel
    • GAUGE16
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • UNDERSTRUCTUREGalvanized
    • BRANDAero Manufacturing
    • SINKCenter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.