Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2TSB3048/T100 48"W X 30"D 14 Gauge Stainless Workbench w/ Shelf & Right Sink
See all 36 items in product family

Aero Manufacturing 2TSB3048/T100 48"W X 30"D 14 Gauge Stainless Workbench w/ Shelf & Right Sink

Item #: WB252396R

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,225.00
Product Information
Customer Review
Product Q&A
HEAVY-DUTY WORK BENCH
WITH SINK AND STAINLESS STEEL UNDERSTRUCTURE

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with stainless steel legs. 18-gauge adjustable lower shelf for added storage. Features a 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing.
Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. 48" long bench. Meets NSF and ISDA standards. Note: Benches with Sink are Non-Returnable.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPE14 Gauge Stainless Steel
    • GAUGE14
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • UNDERSTRUCTUREStainless
    • SINKRight
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.