Aero Manufacturing 3TWMS-2472 72"W x 24"D Wall Mount Table with 2-1/4" Backsplash
See all 15 items in product family

Aero Manufacturing 3TWMS-2472 72"W x 24"D Wall Mount Table with 2-1/4" Backsplash

Item #: WBB205685

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $847.00
Product Information
Customer Review
Product Q&A
Accessories
Wall Mount Table with 2-1/4" Backsplash 72"W x 24"D

Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 2-1/4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 72"W x 24"D. NSF® Listed.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA 304 Type Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TWMS-2472
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • BACKSPLASH HEIGHT INCHES2-1/4 (5.72 cm)
    • CAPACITY CUBIC FEET14 (.4 cu. m)
    • BRANDAero Manufacturing