Aero Manufacturing 3TWMS-3060 60"W x 30"D Wall Mount Table with 2-1/4" Backsplash
See all 15 items in product family

Aero Manufacturing 3TWMS-3060 60"W x 30"D Wall Mount Table with 2-1/4" Backsplash

Item #: WBB205702

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 831.00
Product Information
Customer Review
Product Q&A
Accessories
Wall Mount Table with 2-1/4" Backsplash 60"W x 30"D

Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 2-1/4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 60"W x 30"D. NSF® Listed.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA 304 Type Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TWMS-3060
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • BACKSPLASH HEIGHT INCHES2-1/4 (5.72 cm)
    • CAPACITY CUBIC FEET14 (.4 cu. m)
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result