Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3TCBX-60132 132"W x 60"D Corner Worktable
See all 8 items in product family

Aero Manufacturing 3TCBX-60132 132"W x 60"D Corner Worktable

Item #: WBB205505

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,653.00
Product Information
Customer Review
Product Q&A
Accessories
Corner Worktable 132"W x 60"D

Constructed of welded stainless steel with a heavy duty poly cutting board work top for extra strength and long lasting durability. Top reinforced with 16 gauge Type 304 stainless steel and includes 4" backsplash. V-countertop edge on three sides eliminates spillage. 16 gauge stainless steel legs include 1" adjustable leveling metal feet. NSF® listed. Width is 132". Depth is 60". Leg quantity is 9.

Product Specifications

    • WIDTH INCHES132 (335.28 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY560
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA 304 Type Stainless Steel
    • MANUFACTURERS PART NUMBER3TCBX-60132
    • ACCESSORY GAUGE16
    • LEG QUANTITY9
    • CAPACITY CUBIC FEET55 (1.56 cu. m)
    • ACCESSORY CONSTRUCTION16 Gauge 304 Stainless Steel
    • BRANDAero Manufacturing
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.