Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 4W-10144 144"W x 10"D Economy SS NSF Wall Shelf
See all 33 items in product family

Aero Manufacturing 4W-10144 144"W x 10"D Economy SS NSF Wall Shelf

Item #: WBB207801

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 476.95
Product Information
Customer Review
Product Q&A
Economy SS NSF® Wall Shelf - 144"W x 10"D

This Wall Shelf measures 144"W x 10"D. Shelf is made with 16 gauge, 430 Series stainless steel that has 1-1/2" lip on 3 sides with a 3/4" radius front roll. Stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. Wall shelves receive third stainless steel bracket. NSF® Listed.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES10 (25.4 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA Type 430 Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBER4W-10144
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • DESCRIPTIONWall Shelf
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.