Aero Manufacturing 3WSP-1072 72"W x 10"D Deluxe SS NSF Wall Mounted Shelf w/ Single Bar Pot Rack

Aero Manufacturing 3WSP-1072 72"W x 10"D Deluxe SS NSF Wall Mounted Shelf w/ Single Bar Pot Rack

Item #: WBB207657

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 553.00
Product Information
Customer Review
Product Q&A
Deluxe SS NSF® Wall Mounted Shelf with Single Bar Pot Rack - 72"W x 10"D

This Wall Mounted Shelf with Single Bar Pot Rack measures 72"W x 10"D. Shelf is made with 16 gauge, 304 Series stainless steel that has a 1-1/2" lip on 3 sides with a 3/4" radius front roll. 18 gauge stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. All wNSF® Listed.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES10 (25.4 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA Type 304 Stainless Steel
    • DESCRIPTIONWall Mounted Shelf with Single Bar Pot Rack
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • ACCESSORY CONSTRUCTION16 Gauge 304 Stainless Steel
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result