Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3O-1884 84"W x 18"D Deluxe SS NSF Single Overshelf
See all 15 items in product family

Aero Manufacturing 3O-1884 84"W x 18"D Deluxe SS NSF Single Overshelf

Item #: WBB207602

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $773.00
Product Information
Customer Review
Product Q&A
Deluxe SS NSF® Single Overshelf - 84"W x 18"D

This Table Mounted Single Overshelf measures 84"W x 18"D. Shelf is made with 16 gauge, 304 Series stainless steel. Constructed with sturdy 16 Gauge 1-5/8" stainless steel tubing mounted into Aerolock aluminum extrusions for extra strength. Shelf has 1-1/2" turn down on 4 sides. Includes hardware for easy assembly to workbench. Polished to a #4 mill finish. Easily assembled. NSF® Listed.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA Type 304 Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBER3O-1884
    • CAPACITY CUBIC FEET16 (.45 cu. m)
    • ACCESSORY GAUGE16
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • DESCRIPTIONSingle Overshelf
    • BRANDAero Manufacturing
    • STAINLESS SERIES304
    • ACCESSORY CONSTRUCTION16 Gauge 304 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.