Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing T/128 4" Swivel Casters (2 W/ Brakes) For Up to 72" Workbenches

Rollover image to zoom in

Click image to enlarge

Aero Manufacturing T/128 4" Swivel Casters (2 W/ Brakes) For Up to 72" Workbenches

Item #: WB606751

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 82.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Optional Casters
Heavy-duty 4" Swivel casters, 2 with brakes. Add mobility and convenience to your workbench.

Product Specifications

    • ASSEMBLYAssembled
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERT-128
    • MODEL606751
    • WEIGHT LBS50 (22.73 kg)
    • addon_typeCaster Kit
    • BRANDAero Manufacturing
Have A Question About This Product?
3 Question | 1 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

4" Swivel Casters (2 W/ Brakes)

wheels work great just had to cut 5" off each leg to get the right height.

See more favorable reviews

The most critical review

  • Customer Rating

Poor fit with Global Stainless Steel Workbenches

These are the recommended casters for the Global tables. Those tables arrive with pressure fitting adjustable legs that must be pried off using a screwdriver, hammer and pliers...no complaint here as they fit tight. however the caster just drop into the holes and are loose, so when you turn the table over, they fall out. In our first use placing equipment on the table, two of the wheels came out of the legs as we moved the table. I would recommend only for light duty use.

See more critical reviews

Sort by: 

8 Results

Poor fit with Global Stainless Steel Workbenches

Your review: These are the recommended casters for the Global tables. Those tables arrive with pressure fitting adjustable legs that must be pried off using a screwdriver, hammer and pliers...no complaint here as they fit tight. however the caster just drop into the holes and are loose, so when you turn the table over, they fall out. In our first use placing equipment on the table, two of the wheels came out of the legs as we moved the table. I would recommend only for light duty use.

Is this review helpful?

Great customer service!

Your review: I encountered a problem with UPS whom we had asked to use our account to ship. Your customer service person took charge and got it delivered the next day. I love great customer service!

Is this review helpful?

4" Swivel Casters (2 W/ Brakes)

Your review: wheels work great just had to cut 5" off each leg to get the right height.

Is this review helpful?

Good product

Your review: Sturdy product and well made. When placed on the table it raises the table high. Great for tall person's use.

Is this review helpful?

Workbench casters

Your review: Well built and priced right.

Is this review helpful?

4" Swivel Casters

Your review: Doesnt fit well in leg, adjustment difficult, either too tight or too loose !

Is this review helpful?

4" Swivel Casters (2 W/ Brakes)

Your review: Casters offer great support; we do have a problem with the wheels sticking and not rolling smoothly Lead times are slow- would like to see a quicker delivery time. We will continue to use these.

Is this review helpful?

Swivel Casters w/brakes

Your review: Pros - Well constructed and easy to install. Operates smoothly. Cons - Sometimes the brake does not release completely causing the wheel to stay locked and drag which leaves a black mark on the floor in its trail.

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 1 answers for this product.

Sort by: 

8 Results

I bought the A2436 bench which has adjustable leveling legs. Do those come out so that you can screw in the swivel casters?

Question Asked By: STEVE , August 17, 2017

Not Answered Yet

Answer This Question

Will these work with an 1-1/2 diameter leg? Looking at using with your CA1319057 table.

Question Asked By: Brian , August 17, 2017

Not Answered Yet

Answer This Question

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

8 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.