Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
John Boos DSS01  48"W x 24"D Maple Top Table with Stainless Steel Legs and Shelf
See all 66 items in product family

John Boos DSS01 48"W x 24"D Maple Top Table with Stainless Steel Legs and Shelf

Item #: WBB171619

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 841.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Maple Top Table with Stainless Steel Legs and Shelf 48X24

Constructed of a thick hard rock maple finished with varnique clear, semi-gloss sealer and a type 300 Stainless steel base with #3 polish for long lasting durability. Back and end stops provide sanitary containment of product during food preparation or decorating. Smooth radius transition from work surface into stops makes clean-up a snap. Legs made of 16 gauge tubing with gussets attach to wood top. Stylish and practical addition to any kitchen. NSF Listed. Easy assembly. Top thickness is 1-3/4". Capacity is 500 lbs. Core size is 1".

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CONSTRUCTIONMaple Top with Stainless Steel Base
    • GAUGE16
    • THICKNESS INCHES1-3/4 (4.45 cm)
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • CAPACITY LBS500 (227.27 kg)
    • BRANDJohn Boos

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.