Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
John Boos BAK02 60"W x 30"D Maple Top Mobile Prep Table w/ Stainless Steel Legs, Shelf and Pan Rack
See all 5 items in product family

John Boos BAK02 60"W x 30"D Maple Top Mobile Prep Table w/ Stainless Steel Legs, Shelf and Pan Rack

Item #: WBB171698

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,448.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JOHN BOOS WORK TABLES
Mobile Prep Table With Stainless Steel Legs and Shelf
This mobile prep table features back and end stops for the sanitary containment of product during food preparation or decorating. Includes stainless steel legs and bracing. Top is constructed of 1-3/4" Hard Rock Maple with a clear, semi-gloss sealer. Smooth radius transition from the work surface into the stops makes clean-up a snap. A beautiful, practical addition to any kitchen. Work surface is 36" high. NSF approved. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CONSTRUCTIONMaple Top with Stainless Steel Base
    • THICKNESS INCHES1-3/4 (4.45 cm)
    • CAPACITY LBS500 (227.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.