Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath Colander 3 Qt - Pkg Qty 6
See all 40 items in product family

Vollrath Colander 3 Qt - Pkg Qty 6

Item #: WBB209103

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$13.00 each

Sold in packages of 6

Price: $78.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath Colander 3 Qt

Constructed of stainless steel. Welded stainless steel handle. Helper hook attaches to side of pot. Ideal for cooking and draining spaghetti portions. Hole size: 1/8" (.32 cm) Diameter. Stainless Steel finish. 3 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47963
    • DESCRIPTIONColander
    • DEPTH INCHES3-1/4 (8.26 cm)
    • CONSTRUCTIONStainless Steel
    • CAPACITY3
    • PACKAGE QUANTITY6
    • CAPACITY QUARTS3
    • DIAMETER INCHES8-3/4 (22.23 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect for the Need

Your review: I really didn't want to buy 6 colanders, but your company was the only one that had the perfect weight and size of holes my friend needed to sprout things in...she doesn't have much strength so cannot use a heavier colander...she only needed two I thought, but it turns out she can use at least 4 so I am delighted...it took quite a while before they were shipped is my only reason for not giving it a 5...she is perfectly happy with them...and I combed the internet to find them...she had been looking for months, also and came up blank...so thankful you had them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.