4 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12
See all 133 items in product family

4 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12

Item #: WBB208904

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 12

Price: $159.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4 Oz. Perforated Black Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Black finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER6432420
    • DESCRIPTIONPerforated One-Piece Heavy-Duty Spoodle® Utensil, 3-1/4 Inches Round Bowl D
    • LENGTH INCHES13-5/16 (33.81 cm)
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • DIAMETER INCHES3-1/4 (8.26 cm)
    • CAPACITY OUNCES4