Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro SPOP13CW404 - 13" Camwear Perforated Spoon, Red - Pkg Qty 12
See all 95 items in product family

Cambro SPOP13CW404 - 13" Camwear Perforated Spoon, Red - Pkg Qty 12

Item #: WBB181381

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.68 each

Sold in packages of 12

Price: $56.16
Product Information
Customer Review
Product Q&A
Cambro SPOP13CW404 - 13" Camwear Perforated Spoon, Red

Red colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.

Product Specifications

    • BRANDCambro
    • TYPEPerforated Deli Spoon
    • WIDTH INCHES2-7/8 (7.3 cm)
    • LENGTH INCHES13-1/8 (33.34 cm)
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONCambro 13 Inches Red Camwear Perforated Deli Spoon, 13-1/8In X 2-7/8In


Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.