Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pie Marker 7 Cut - Pkg Qty 6
See all 24 items in product family

Pie Marker 7 Cut - Pkg Qty 6

Item #: WBB208859

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 6

Price: $81.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pie Marker 7 Cut

Reduce waste and cut costs. Mark your pies for repeatable portions. Cast aluminum with plastic handle. Cast Aluminum finish. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47051
    • DESCRIPTIONPie Marker
    • CONSTRUCTIONCast Aluminum
    • COLOR FINISHCast Aluminum
    • PACKAGE QUANTITY6
    • STYLE7 Cut
    • DIAMETER INCHES7-3/16 (18.26 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.