Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 6
See all 220 items in product family

24 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 6

Item #: WBB209108

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 6

Price: $317.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
24 Oz. 1 Piece NSF Heavy Duty Ladle

Heavy-Duty Stainless Steel. One-piece construction for easy cleaning. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. Mirror finish bowls, satin finish handles. Grooved handle for added strength. Stainless Steel finish. 24 ounce capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER4982410
    • DESCRIPTIONOne-Piece Heavy Duty Stainless Steel Ladles, 6 Inches Bowl Diameter, 18-1/8 Inch
    • LENGTH INCHES18-1/8 (46.04 cm)
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless
    • PACKAGE QUANTITY6
    • DIAMETER INCHES6 (15.24 cm)
    • CAPACITY OUNCES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.