Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Potato Cutter 3/8" Cut
See all 19 items in product family

Potato Cutter 3/8" Cut

Item #: WBB208199

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $286.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Extra blades available. Heavy, strong, nickel-plated ductile cast iron frame and handle. Screw holes on base of legs for permanent mounting to table or wall. Clean and durable stainless steel "V" trough guarantees smooth operation. Sure grip handle. Dimensions:. 11-1/2" (29.2 cm) long at base. 14" (35.6 cm) long with closed handle. 34-1/2" (87.6 cm) long x 23" (58.4 cm) high with open handle.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47713
    • DESCRIPTION3/8" Cut Size
    • TYPEPotato Cutter
    • LENGTH INCHES11-1/2 (29.21 cm)
    • CONSTRUCTIONNickle-Plated Ductile Cast Iron Frame
    • PACKAGE QUANTITY1
    • SIZE3/8" Cut
    • Gift ItemYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this made in USA? Does it have to be wall mounted?

Question Asked By: Beth , NY , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.