Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 1"
See all 9 items in product family

Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 1"

Item #: WBB240919

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
This NoTrax®cutting board is constructed of high density rubber compund. Won't crack, splinter, swell, or absorb liquids or odors. Lasts far longer than wood or plastic. National Sanitation Foundation (NSF®) tested and certified. Resiliency preserves knife edges longer. Can be resurfaced by sanding. This item is not dishwasher safe, must be hand washed, and laid down flat to dry. Manufactured with MicroStop™ anti-microbial rubber compound. 18"W x 12"D x 1" thick overall.

Product Specifications

    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT45S4012BF
    • DESCRIPTIONSani-Tuff® Cutting Board
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSBR Rubber Based Compound with Special Resin
    • COLOR FINISHBuff
    • PACKAGE QUANTITY1
    • WEIGHT LBS.3.17 (1.44 kg)
    • THICKNESS INCHES1 (2.54 cm)
    • DIAMETER INCHES--
    • APPROVAL"NSF® Listed, USDA and FDA Certified"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good commercial board

Your review: You're not going to like this as a fashion accessory but it's a workhorse ...

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.