Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reversible White Poly Cutting Board 30X18
See all 67 items in product family

Reversible White Poly Cutting Board 30X18

Item #: WBB171523

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.33 Save up to 15%
Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JOHN BOOS CUTTING BOARDS Poly Cutting Boards
This cutting board is constructed from a durable, flexible 1/2" thick poly material. Fully reversible design with white finish. Shrink wrapped and NSF approved.

Product Specifications

    • BRANDJohn Boos
    • MANUFACTURERS PART NUMBERP1097
    • DESCRIPTIONReversible Steam Table Cutting Board
    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CONSTRUCTIONPoly
    • COLOR FINISHWhite
    • THICKNESS INCHES1/2 (1.27 cm)
    • DIAMETER INCHES--

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

CUTTING BOARD

Your review: I PURCHASED THIS PRODUCT NOT FOR A CUTTING BOARD, BUT RATHER TO BE USED AS A CAKE PLATFORM BOARD. THE ITEM WORKED JUST AS I EXPECTED. SEEMS TO BE A GREAT PRODUCT FOR WHATEVER USE. THANK YOU, JOHN URBAN

Is this review helpful?

poly board purchase

Your review: Although it took a while to arrive, I couldn't be more pleased! This is exactly what I needed in size, width etc. to add to my baker's rack that originally had a wood surface that was warping from being outdoors. This was a fantastic solution and I can enjoy it all summer long without worry about cleaning or warping. Thank you so much!!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.