Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maple Steam Table Cutting Board 120x10
See all 39 items in product family

Maple Steam Table Cutting Board 120x10

Item #: WBB171669

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $466.57 Save up to 14%
Price: $ 400.95
Product Information
Customer Review
Product Q&A
Accessories
JOHN BOOS CUTTING BOARDS
Maple Steam Table Cutting Board
This Steam Table Cutting Board is constructed from sturdy 1-3/4" thick laminated Hard Rock Maple. Finished with penetrating oil to prevent absorbtion of food particles. NSF approved.

Product Specifications

    • BRANDJohn Boos
    • MANUFACTURERS PART NUMBERL013-O
    • DESCRIPTIONSteam Table Cutting Board
    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES10 (25.4 cm)
    • CONSTRUCTIONMaple
    • CAPACITY LBS400 (181.82 kg)
    • DIAMETER INCHES--
    • THICKNESS INCHES1-3/4 (4.45 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.