Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Commercial FG572024CLR - Storage Container, Round, Semi-Clear, 2 Qts., 8-1/2" Dia. x 4"H - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rubbermaid Commercial FG572024CLR - Storage Container, Round, Semi-Clear, 2 Qts., 8-1/2" Dia. x 4"H - Pkg Qty 12

Item #: WB442245

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.48 each

Sold in packages of 12

Qty Price
1 $53.78/ pkg.
2 $52.61/ pkg.
3+ $50.11/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Commercial Round Storage Containers
Constructed of semi-clear polypropylene. Containers stack when in use and nest when empty to save storage space. Easy grip handles feature built-in drain holes for drying. Withstands temperatures from -20°F to 212°F. Dishwasher safe, NSF certified. Sold in carton quantity.

Features:

  • Visible measurement graduations
  • Stackable when in use & nestable for storage
  • Reinforced rim
  • Easy-grip handles, water drain hole
  • Dishwasher safe
  • Temperature range: -20°F to 212°F
  • 2 Qts.
  • FDA compliant polypropylene
  • NSF Certified
  • Product Specifications

      • BRANDRubbermaid Commercial
      • MANUFACTURERS PART NUMBERFG572024CLR
      • CAPACITY GALLONS1/2
      • COLOR FINISHSemi-Clear
      • CONSTRUCTIONPolypropylene
      • HEIGHT INCHES4 (10.16 cm)
      • TEMPERATURE RANGE °F-20°F to 212°F
      • SHAPERound
      • APPROVALNSF Certified, FDA Compliant Material
      • WEIGHT LBS0.36 (.16 kg)
      • QUART CAPACITY2
      • DIAMETER INCHES8-1/2 (21.59 cm)
      • PACKAGE QUANTITY12
    Have A Question About This Product?
    0 Question | 0 | Answer

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.