Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cover For 59200 Tote Pail

Cover For 59200 Tote Pail

Item #: WBB208194

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Seamless construction for easy cleaning. Made in U.S.A. 22 gauge 300 series stainless steel. Comes with one cover that can hang on side of pail. 9-7/32" diameter.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER59202
    • DESCRIPTIONExtra Cover
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • DIAMETER INCHES9-7/32 (23.42 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.