Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Commercial Fg134p00 Clr Cold Food Container Cover - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid Commercial Fg134p00 Clr Cold Food Container Cover - Pkg Qty 6

Item #: WBB55359

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 6

Qty Price
1 $167.70/ pkg.
2 $133.50/ pkg.
1+ $123.00/ pkg.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cold Food Containers Are Great For Food Storage And Prep, Deli Displays And Cold Food Bars.

See-through, clear durable plastic cover is break resistant. It won't rust, dent or bend. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surface offers easy food release and cleaning. Cover features a deep molded handle with secure finger grip and window for date coding and labeling contents. For use with model B55355. NSF certified. FDA compliant. Sold 6 per carton.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFG134P00 CLR
    • DESCRIPTIONContainer Cover
    • TYPECold Food Container Cover
    • COLOR FINISHClear
    • WIDTH INCHES12-13/16 (32.54 cm)
    • CONSTRUCTIONPolycarbonate Resin
    • DEPTH INCHES20-13/16 (52.86 cm)
    • PACKAGE QUANTITY6
    • FOR USE WITHB55355

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.