Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 5FBRTT519 - Table Top Model Food Bar 33x63, Green
See all 12 items in product family

Cambro 5FBRTT519 - Table Top Model Food Bar 33x63, Green

Item #: WBB185078

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,246.00
Product Information
Customer Review
Product Q&A
Cambro 5FBRTT519 - Table Top Model Food Bar 33x63, Green

This Green Colored Table Top Food Bar turns a 4'-6' (130-182 cm) table into a double-sided self service buffet or beverage station. Its thick, foam-insulated ice well holds ice for hours. Drain plug allows quick and easy clean-up.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER5FBRTT519
    • TYPETable Top Model Food Bar
    • LENGTH INCHES63-1/2 (161.29 cm)
    • WIDTH INCHES33-1/4 (84.46 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • COLOR FINISHGreen
    • INTERIOR HEIGHT6-1/2
    • INTERIOR WIDTH20-1/8
    • FULL SIZE PAN CAPACITY4
    • INTERIOR LENGTH50-1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.