Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Signature Server® - Single Tubular Buffet Breath Guard 88" Base
See all 12 items in product family

Signature Server® - Single Tubular Buffet Breath Guard 88" Base

Item #: WBB210023

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,143.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Signature Server® - Single Tubular Buffet Breath Guard 88" Base

1" (2.5 cm) stainless steel tubular construction is sleek, durable, easy to clean and enhances the food presentation. 1/4" to 3/8" (6.4 - 9.5 mm) tempered glass with polished ends protects food. Available in brushed stainless steel, brass or black. Accessories include fluorescent lights, Cayenne heat strips, Cayenne heat strips with lights and end panels. Foodsafe and meets sanitation requirements. Important: Specify 14 gauge stainless steel countertops when using Contemporary Breath Guards

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER98636
    • DESCRIPTIONSingle Sided Buffet
    • LENGTH INCHES88 (223.52 cm)
    • CONSTRUCTIONStainless steel and glass
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.