Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Signature Server® - Hot Food Bases 4 Well 60"L x 28"W x 30"H
See all 10 items in product family

Signature Server® - Hot Food Bases 4 Well 60"L x 28"W x 30"H

Item #: WBB210265

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,980.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Signature Server® - Hot Food Bases 4 Well 60"L x 28"W x 30"H

High density glass fiber insulation. Upraded 18 gauge stainless steel base with standard black laminate. Optional brushed stainless steel exterior finish or choose from hundreds of laminate finishes. 18 gauge 300 series stainless steel counters and wells. 300 series stainless steel tray slides and plate rests. Heavy-duty 4" (10 cm) swivel casters with brakes. 5-1/4" (13.3 cm) clearance between floor and bottom of unit. 18 gauge 300 series steel work surface. Touch-Temp® electronic control. Optional dial controls. Manifold hot well drains are standard. Optional 14 gauge work surface available. Energy efficient 625W elements. Drain hose on operator side of base. NSF4 listed. 60"L x 28"W x 30"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER36140
    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CONSTRUCTIONStainless steel
    • PACKAGE QUANTITY1
    • NUMBER OF WELLS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.