Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Signature Server® - Beverage Counter 46"L x 28"W x 30"H
See all 6 items in product family

Signature Server® - Beverage Counter 46"L x 28"W x 30"H

Item #: WBB209893

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,272.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Signature Server® - Beverage Counter 46"L x 28"W x 30"H

NSF Certified. 8 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge stainless steel work surface. Drain and full length louvered drain cover. Undercounter reinforcing channel. Optional 14 gauge work surface available. 46"L x 28"W x 30"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER36125
    • LENGTH INCHES46 (116.84 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CONSTRUCTIONStainless steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.