Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1318MT149 - Market Tray 13" x 18", Salmon - Pkg Qty 12
See all 116 items in product family

Cambro 1318MT149 - Market Tray 13" x 18", Salmon - Pkg Qty 12

Item #: WBB182258

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.25 each

Sold in packages of 12

Price: $ 207.00
Product Information
Product Q&A
Cambro 1318MT149 - Market Tray 13" x 18", Salmon

Salmon Market Tray will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. Trays resist odors and will not oxidize like aluminum trays.

Product Specifications

    • BRANDCambro
    • DESCRIPTIONMarket Tray
    • LENGTH INCHES17-3/4 (45.09 cm)
    • WIDTH INCHES12-5/8 (32.07 cm)
    • HEIGHT INCHES1-1/16 (2.7 cm)
    • COLOROrange
    • MATERIAL****Fiberglass with Aluminum Reinforced Rims

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.