Plate & Tray Covers
Shape
Type
Package Quantity
Brand
Width
Material
Color
Price
Height
7 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
6-5/8 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
2-3/4 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
9-11/16 in
Height
4-5/8 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
2-11/16 in
Package Quantity
12
Color
Clear
Diameter
10-13/16 in
Height
2-11/16 in
Package Quantity
12
Color
White
Diameter
10-13/16 in
Height
2-13/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
10-13/32 in
Height
2-5/8 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
6-1/2 in
Height
2-13/16 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
10-13/32 in
Height
4-3/4 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Dinex DX5091M0000 - Jenny Park Traycover W/Straight Edge Round Corner, 13-5/8"x18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX5081M202733 - Iris Garden Design Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4"
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX6ST0010000 - Blank Laser-Compatible Sheets, Unprinted Both Sides, 8-1/2"x11", 2000/Cs
Package Quantity
1
Material
Paper
Dinex DX5055I202833 - Jane's Bouquet Pattern W/Straight Edge Round Corner, 12-3/4"x16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Dinex DX6ST0040000 - Blank Laser-Compatible Sheets, Unprinted Both Sides, 8-1/2"x11", 2000/Cs
Package Quantity
1
Material
Paper
Dinex DX5323I - Watercolors Traycover W/Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Dinex DX5055M202833 - Jane's Bouquet Pattern W/Straight Edge Round Corner, 13-5/8"x18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX5999MEW61 - Solid White Traycovers, 18-3/4"L x 13.63"W, 2000/Cs, Cranberry
Height
3-3/8 in
Package Quantity
1
Color
Red
Height
2-13/16 in
Package Quantity
12
Color
Clear
Diameter
10-9/16 in
Height
2-11/16 in
Package Quantity
12
Color
Yellow
Diameter
10-13/16 in
Height
2-13/16 in
Package Quantity
12
Color
Clear
Diameter
9-1/2 in
Vollrath® Plate Covers, 918-13, Fits Plate Size: 8-1/2" - 9-1/8", Plastic - Pkg Qty 12
Height
2-5/8 in
Package Quantity
12/Case
Diameter
8-1/2 - 9-1/8 in
Material
Plastic
Dinex DX5243M - Freesia Traycover, W/ Straight Edge Round Corner, 13-5/8" x 18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Height
2-3/4 in
Package Quantity
12
Color
Yellow
Diameter
10-5/8 in
Height
2-7/8 in
Package Quantity
12/Case
Diameter
12 in
Material
Plastic
Vollrath® Plate Covers, 978-13, Fits Plate Size: 9-5/8 - 9-7/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
9-5/8 - 9-7/8 in
Material
Plastic
Dinex DX5320M - Marbled Elegance Pattern W/Straight Edge Round Corner, 13-5/8"x 18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Height
2-3/4 in
Package Quantity
12
Color
Yellow
Diameter
12-1/8 in
Height
2-11/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
10 in
Vollrath® Plate Covers, 1018-13, Fits Plate Size: 9-7/8" - 10-1/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
9-7/8 - 10-1/8 in
Material
Plastic
Dinex DX5331M - Retro Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Height
2-5/8 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
6-1/2 in
Height
4-3/4 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
2-11/16 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
10 in
Dinex DX5999MEW50 - Solid White Traycovers, 18-3/4"L x 13.63"W, 2000/Cs, Midnight Blue
Height
8-1/2 in
Package Quantity
1
Color
Black
Dinex DX5322VHW - Marbled Elegance II Traycover, Strght Edge, Rnd Corner, 11-3/8" x 19-1/2", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX5320I - Marbled Elegance Traycover W/Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Vollrath® Plate Covers, 958-13, Fits Plate Size: 9-1/8 - 9-5/8", Plastic - Pkg Qty 12
Height
2-5/8 in
Package Quantity
12/Case
Diameter
9-1/8 - 9-5/8 in
Material
Plastic
Height
2-7/8 in
Package Quantity
12/Case
Diameter
11 in
Material
Plastic
Vollrath® Plate Covers, 1038-13, Fits Plate Size: 10-1/8" - 10-3/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
10-1/8 - 10-3/8 in
Material
Plastic
Dinex DX5333M - Vertese Traycover W/Straight Edge Round Corner, 13-5/8", x 18-3/4", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Height
2-3/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
6-1/2 in