Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Serving Bowls

126 Results

Type

View All Type

Shape

View All Shape

Brand

View All Brand

Material

View All Material
View All Width
View All Color
View All Price
126 Results
Compare
1
1
$695.00
Ships in 5 Business Days (ships from US)

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
3
3
Minimum purchase quantity is 3
$289.95
Ships in 5 Business Days (ships from US)

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
3
3
Minimum purchase quantity is 3
$239.95
Ships in 5 Business Days (ships from US)

Capacity

8 oz

Color

Clear

Width

10-1/4 in

Height

12-1/2 in

Compare
2
2
Minimum purchase quantity is 2
$375.95
Ships in 5 Business Days (ships from US)

Capacity

8 oz

Color

Blue

Width

15-1/4 in

Height

11-1/2 in

Compare
1
1
$1,319.40
Sold in packages of 12 / $109.95 ea
Ships in 5 Business Days (ships from US)

Capacity

1.8 qt

Color

Red

Width

7-1/4 in

Package Quantity

12/Case

Compare
4
4
Minimum purchase quantity is 4
$42.95
Ships within 1 Business Day (ships from US)

Capacity

0.718 qt

Color

Silver

Material

S/S