Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro DC5110 - Deli Crock 2qt, Black - Pkg Qty 6
See all 35 items in product family

Cambro DC5110 - Deli Crock 2qt, Black - Pkg Qty 6

Item #: WBB182209

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 6

Price: $59.40
Product Information
Customer Review
Product Q&A
Cambro DC5110 - Deli Crock 2qt, Black

Black colored Deli Crock,prep, store and serve all in one with contemporary style at an economical price. Crocks and platter are made of SAN, making them impact, stain and chip resistant. Ideal for supermarket delis, sandwich shops, buffets and catered events. Handled covers are made of crystal clear, virtually unbreakable Camwear® polycarbonate.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERDC5110
    • DESCRIPTIONBlack Deli Crock 2.2 Quart 6/Case

    • WIDTH INCHES10-7/16 (26.51 cm)
    • DEPTH INCHES6-13/16 (17.3 cm)
    • HEIGHT INCHES3-3/16 (8.1 cm)
    • SHAPERectangular
    • COLOR FINISHBlack
    • CONSTRUCTIONSAN
    • PACKAGE QUANTITY6
    • CAPACITY2.2 qt
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.