Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Serving Bowls

125 Results

Type

View All Type

Shape

Brand

View All Brand

Material

View All Material
View All Width
View All Color
View All Price
125 Results
Compare
1
1
$93.00
Sold in packages of 6 / $15.50 ea
Ships in 2 Business Days (ships from US)

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$709.00
Ships in 5 Business Days (ships from US)

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
3
3
Minimum purchase quantity is 3
$249.95
Ships in 5 Business Days (ships from US)

Capacity

8 oz

Color

Clear

Width

10-1/4 in

Height

12-1/2 in

Compare
3
3
Minimum purchase quantity is 3
$299.95
Ships in 5 Business Days (ships from US)

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
1
1
$647.85
Sold in packages of 3 / $215.95 ea
Ships in 5 Business Days (ships from US)

Capacity

8.2 qt

Color

Black

Width

11-13/16 in

Package Quantity

3/Case

Compare
40
40
Minimum purchase quantity is 40
$9.90
Ships in 7 Business Days (ships from US)

Color

White

Width

3.25 in

Height

1.625 in