Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro RSB23CW148 - Bowl Ribbed Camwear Round 23", White - Pkg Qty 4
See all 21 items in product family

Cambro RSB23CW148 - Bowl Ribbed Camwear Round 23", White - Pkg Qty 4

Item #: WBB182175

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$63.95 each

Sold in packages of 4

Price: $255.80
Product Information
Customer Review
Product Q&A
Cambro RSB23CW148 - Bowl Ribbed Camwear Round 23", White

White Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERRSB23CW148
    • DESCRIPTIONRound Ribbed Bowl
    • SHAPERound
    • COLOR FINISHWhite
    • CONSTRUCTIONPolycarbonate
    • DIAMETER INCHES22-7/8 (58.1 cm)
    • PACKAGE QUANTITY4
    • CAPACITY40 Qt.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.