Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Serving Bowls

125 Results

Type

View All Type

Shape

Brand

View All Brand

Width

View All Width
View All Material
View All Color
View All Price
125 Results
Compare
1
1
$93.00
Sold in packages of 6 / $15.50 ea
Ships in 2 Business Days (ships from US)

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$709.00
Ships in 5 Business Days (ships from US)

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
3
3
Minimum purchase quantity is 3
$299.95
Ships in 5 Business Days (ships from US)

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
1
1
$527.70
Sold in packages of 6 / $87.95 ea
Ships in 5 Business Days (ships from US)

Capacity

0.75 qt

Color

Red

Width

5-1/2 in

Package Quantity

6/Case

Compare
1
1
$319.80
Sold in packages of 4 / $79.95 ea
Ships in 2 Business Days (ships from US)

Capacity

40 Qt. oz

Color

Clear

Package Quantity

4

Material

Polycarbonate

Compare
1
1
$709.00
Ships in 5 Business Days (ships from US)

Color

Black

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1