Saute Pots & Pans
Price
Vollrath® Wear-Ever Classic Select Sauce Pan, 4108, 6 Gauge, 4-1/2 Quart Capacity - Pkg Qty 2
Capacity
4-1/2 qt
Diameter
7-13/16 in
Depth
5-13/16 in
Vollrath® Sauce Pan w/ Black Handle, Aluminum, 8-1/2" Qt. Capacity, Pack of 6 - Pkg Qty 6
Capacity
8-1/2 qt
Diameter
11-5/16 in
Depth
5-3/4 in
Material
Aluminum
Vollrath® Wear-Ever Tapered Sauce Pan, 4347, 8-5/8" Bottom Diameter, 7 Quart Capacity - Pkg Qty 6
Capacity
7 qt
Diameter
10-5/8 in
Depth
5-5/8 in
Capacity
10 qt
Diameter
11 in
Depth
7.125 in
Capacity
4-1/4 qt
Diameter
9 in
Depth
4-1/2 in
Capacity
6-3/4 qt
Diameter
9-1/2 in
Depth
6-3/8 in
Material
Aluminum / Stainless Steel