Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sauce Pan 4.2 Qt (4.0 L)
See all 56 items in product family

Sauce Pan 4.2 Qt (4.0 L)

Item #: WBB208292

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sauce Pan 4.2 Qt (4.0 L)

Made of 18-8 (EU 18-10) stainless steel construction for easy cleanup and long lasting durability. Commercial line of heavy-duty stainless steel cookware provides European styling with combinations of satin and mirror finishes ideal for kitchen or demonstration cooking. Ideal for use with Vollrath® induction ranges. Comfortable hollow handles that stay cool. Mirror finish, oven and dishwasher safe. Rounded lip makes pouring easy and adds strength. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Capacity is 4-1/4 quarts. Diameter is 8-9/16". Package quantity is 1. Lifetime Limited Warranty.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER47742
    • DEPTH INCHES4-1/8 (10.48 cm)
    • DIAMETER INCHES8-9/16 (21.75 cm)
    • CAPACITY QUARTS4-1/4
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.