Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Qt Stainless Steel Saucepan/Trivent Silicone Handle - Pkg Qty 4
See all 56 items in product family

5 Qt Stainless Steel Saucepan/Trivent Silicone Handle - Pkg Qty 4

Item #: WBB208425

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$179.95 each

Sold in packages of 4

Price: $719.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5 Qt Stainless Steel Saucepan/Trivent Silicone Handle

Made of 18-8 (EU 18-10) stainless steel construction with silicone handle for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. Tapered design for thorough stirring. Cover not available. Stainless steel rivets. Made in U.S.A. Capacity is 5 quarts. Diameter is 10-1/8". Package quantity is 4. Lifetime Limited Warranty.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER78451
    • DESCRIPTIONTrivent™ Handle
    • DEPTH INCHES5-5/8 (14.29 cm)
    • DIAMETER INCHES10-1/8 (25.72 cm)
    • CAPACITY QUARTS5-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.