5-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4
See all 56 items in product family

5-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Item #: WBB208396

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$177.95 each

Sold in packages of 4

Price: $711.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5-1/2 Qt Stainless Steel Pan With Plain Handle

Made of 18-8 (EU 18-10) stainless steel construction for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. Tapered design for thorough stirring. Cover not available. Stainless steel rivets. Made in U.S.A. Capacity is 5-1/2 quarts. Diameter is 10-1/8". Package quantity is 4. Lifetime Limited Warranty.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER78351
    • DESCRIPTIONPlain Handle
    • DEPTH INCHES5-5/8 (14.29 cm)
    • DIAMETER INCHES10-1/8 (25.72 cm)
    • CAPACITY QUARTS5-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY4