Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5-1/2 Qt Sauce Pan With Plain Handle - Pkg Qty 6
See all 80 items in product family

5-1/2 Qt Sauce Pan With Plain Handle - Pkg Qty 6

Item #: WBB208272

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$37.95 each

Sold in packages of 6

Price: $227.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Versatile tool for stirring, beating, or making gravies, sauces and cereals. 11 gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Made in U.S.A. NSF Certified. 9-7/8" diameter. 5-1/2 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER67305
    • DESCRIPTIONWear-Ever® Tapered Sauce Pans with Natural Finish

    • DEPTH INCHES5-1/2 (13.97 cm)
    • DIAMETER INCHES9-7/8 (25.08 cm)
    • CAPACITY QUARTS5-1/2
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.