4.5 Qt (7.75") Hd S/Pan Plain-Handle - Pkg Qty 2
See all 80 items in product family

4.5 Qt (7.75") Hd S/Pan Plain-Handle - Pkg Qty 2

Item #: WBB208453

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$84.95 each

Sold in packages of 2

Price: $169.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Straight Sided Sauce Pans. 6 gauge. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Ideal for sauces, vegetables, rice, cereals, or soups. Large radius corners for easy stirring and cleaning. 7-13/16" diameter. 4-1/2 quart capacity. Sold in package quantity of 2. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69404
    • DESCRIPTIONWear-Ever® Classic Select® Heavy-Duty Aluminum Straight Sided Sauce Pa
    • DEPTH INCHES5-13/16 (14.76 cm)
    • DIAMETER INCHES7-13/16 (19.84 cm)
    • CAPACITY QUARTS4-1/2
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY2