8" Fry Pan With Steelcoatx3 Plain-Handle - Pkg Qty 6
See all 69 items in product family

8" Fry Pan With Steelcoatx3 Plain-Handle - Pkg Qty 6

Item #: WBB208353

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$59.95 each

Sold in packages of 6

Price: $359.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ideal for frying, sauteing or searing. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. SteelCoat X3™ triple layer coating provides exceptional durability. 3-Ply construction maintains shape under constant commercial use. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. 8" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER69608
    • DESCRIPTIONTribute 3-Ply Fry Pans with Ceramiguard II Non-Stick and Trivent Plated Handle,
    • DEPTH INCHES1-7/8 (4.76 cm)
    • DIAMETER INCHES8 (20.32 cm)
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY6
    • BOTTOM DIAMETER INCHES5-3/4 (14.61 cm)
    • TOP DIAMETER INCHES8 (20.32 cm)