Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6
See all 69 items in product family

7" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6

Item #: WBB208297

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 6

Price: $133.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
You asked for the best non-stick cookware, and Vollrath® answered the call with SteelCoat x3™ - the breakthrough non-stick coating that uses advanced technology to bring you longer life, better food release, faster clean-up, and lower replacement costs. Put new SteelCoat x3™ to work because it's ready to stand up to whatever you dish out. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Triple-layer coating provides exceptional durability. Superior food release for greater cooking efficiency. Low-profile rivets are coated for easy clean-up. Body is manufactured from heavy-duty impact-resistant 3004 aluminum. SteelCoat x3™ applied with exclusive curtain-coating system for longer wear. 7" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER67627
    • DESCRIPTIONWear-Ever Fry Pans with SteelCoat x3 Interior and TriVent Plated Handle, 7 Top D
    • DEPTH INCHES1-3/4 (4.45 cm)
    • DIAMETER INCHES7 (17.78 cm)
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY6
    • TOP DIAMETER INCHES7 (17.78 cm)
    • BOTTOM DIAMETER INCHES4-3/4 (12.07 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.