Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14" Tribute Stir-Fry
See all 4 items in product family

14" Tribute Stir-Fry

Item #: WBB208152

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tribute cookware heats evenly without hot spots. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Ideal for stir frying or wok applications. Flat bottom sits level on surface. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 14" diameter. 10-3/32 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER77754
    • DEPTH INCHES4-3/8 (11.11 cm)
    • DIAMETER INCHES14 (35.56 cm)
    • CAPACITY QUARTS10-3/32
    • CONSTRUCTION18-8 Stainless Steel
    • PACKAGE QUANTITY1
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.