Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath® 12-1/2" (32 cm) Non-Stick Fry Pan
See all 27 items in product family

Vollrath® 12-1/2" (32 cm) Non-Stick Fry Pan

Item #: WBB208277

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath® 12-1/2" (32 cm) Non-Stick Fry Pan
Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. SteelCoat x3™ non-stick coating for easy clean-up, reduces need for cooking oil. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Comfortable hollow handles that stay cool. Mirror finish outside - great look and easy clean-up. Oven (up to 450°F) and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. 3-Month Limited Warranty. Ideal for use with 208V Vollrath® induction range. Includes helper handle (not shown).

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER47758
    • DESCRIPTIONIntrigue Stainless Steel Fry Pans with CeramiGuard II Non-Stick Finish, 12-1/2 D
    • DEPTH INCHES2-1/2 (6.35 cm)
    • DIAMETER INCHES12-1/2 (31.75 cm)
    • CONSTRUCTION18-8 (EU-18-10) Stainless Steel
    • NSFYes
    • LIMITED WARRANTY3 Month
    • PACKAGE QUANTITY1
    • HANDLEHelper Handle (Not Shown)
    • COLORMirror Finish
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.