Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cover For Double Boil/Stock Pot/Inset
See all 13 items in product family

Cover For Double Boil/Stock Pot/Inset

Item #: WBB208381

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ideal for delicate food preparation, reheating, preheating and moisture-free cooking. 18-8 stainless steel. Solid welded stainless steel loop handles for durability and easy cleaning. Rounded corners on inset pan for easy mixing. Feature conductive bottoms that distribute heat evenly. Insets fit snug to speed cooking time. Complete set includes inset, pot and cover. Double boiler sets, insets and bottoms packed 1 per carton, slotted covers packed 6 per carton, solid covers packed 1 per carton. Slotted covers and insets only are not NSF Certified. Made in U.S.A. 9-3/8" diameter.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER77072
    • DESCRIPTIONSolid Cover for 77070

    • DIAMETER INCHES9-3/8 (23.81 cm)
    • CONSTRUCTION18-8 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.