Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stock Pot 27.0 Qt (25.5 L)
See all 54 items in product family

Stock Pot 27.0 Qt (25.5 L)

Item #: WBB208206

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $254.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 12-1/2" diameter. 27 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER47723
    • DESCRIPTIONIntrigue Stainless Steel Stock Pots, 12-1/2 Dia. x 12-1/2 D in.

    • DEPTH INCHES12-1/2 (31.75 cm)
    • DIAMETER INCHES12-1/2 (31.75 cm)
    • CAPACITY QUARTS27
    • CONSTRUCTION18-8 (EU-18-10) Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

i need the cover (lid) for this item

Question Asked By: GERMAN , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.